Menu Search
HAMMOND MANUFACTURING #1455N1202

Enclosure, Extruded; Aluminum; HxWxD: 2.09 x 4.06 x 4.72 in.

SKU # 62398024168 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 2.09 in. (53mm)
Depth: 4.72 in. (120mm)
Finish: Clear
Width: 4.06 in. (103mm)
Type: Extruded Enclosure
Material: Aluminum
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw