HAMMOND MANUFACTURING #1455K1601

Enclosure, Extruded; Aluminum; HxWxD: 1.69 x 3.07 x 6.3 in.

SKU: 62398024165
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Extruded Enclosure
Material: Aluminum
Finish: Clear
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.69 in.
Width: 3.07 in.
Depth: 6.3 in.
Height - mm: 43mm
Width - mm: 78mm
Depth - mm: 160mm
Manufacturer Series: 1455