HAMMOND MANUFACTURING #1594ABK

Enclosure, Electronic Instrument, Black

SKU: 62398056349
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Material Specification: ABS
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 2.2 in.
Width: 2.2 in.
Depth: 1.1 in.
Manufacturer Series: 1594
Description
Wall Mount Enclosures: Type - Electronic Instrument Enclosure; Material - ABS Plastic; Finish - Black; Material Specification - ABS; Height - In - 2.2; Width - In - 2.2; Depth - in - 1.1; Cover Type - Solid; Cover Mounting - Screw On; Cover Latching - Screw; Additional Information - Designed to meet IP54; Manufacturer Series - 1594
Additional Info: Designed to meet IP54