Menu Search
HAMMOND MANUFACTURING #1447SN4SSK12

Enclosure, Disconnect; Stainless Steel; HxWxD: 48 x 37.38 x 12 in.

SKU # 62398041042 Manufacturer Series: 1447S N4 SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 48 in. (1219.2mm)
Width: 37.38 in. (949.4mm)
Depth: 12 in. (304.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66