Menu Search
EATON BUSSMANN SERIES #201610-12

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 10 in.

SKU # 78205180280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 16 in. (406mm)
Depth: 10 in. (254mm)
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Padlockable
Cover Type: Solid, Single Door
Height: 20 in. (508mm)
Optional Panel: AW2016P
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Mounting: External Feet