Menu Search
EATON BUSSMANN SERIES #24248-1

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 8 in.

SKU # 78205179130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in.
Depth: 8 in.
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Height: 24 in.
Optional Panel: Panel Included
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Solid
Mounting: Internal Holes