You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #24208-1

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8 in.

SKU # 78205179120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20 in.
Depth: 8 in.
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Height: 24 in.
Optional Panel: AW2420P
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Solid
Mounting: Internal Holes