You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #16166-12

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

SKU # 78205140688
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 16 in. (406mm)
Depth: 6 in. (152mm)
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Padlockable
Cover Type: Solid, Single Door
Height: 16 in. (406mm)
Optional Panel: AW1616
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Mounting: External Feet