Menu Search
EATON BUSSMANN SERIES #242412-1

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 12 in.

SKU # 78205108200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 12 in.
Width: 24 in.
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Height: 24 in.
Optional Panel: AW2424P
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Solid
Mounting: Internal Holes