Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

EATON BUSSMANN SERIES #643-12LC

Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

SKU #78205173010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 3 in.
Mounting: External Feet
Optional Panel: AW64P

Additional Info: Additional Ratings: NEMA 13