EATON BUSSMANN SERIES #20208-SD

Premier Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 8 in.

SKU: 78205109189
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 20 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: 2020P
Additional Info: Additional Ratings: NEMA 12