Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 8 in.

EATON BUSSMANN SERIES #20168-4

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 8 in.

SKU #78205181100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: AW2016P

Additional Info: Additional Ratings: NEMA 3R,12