EATON BUSSMANN SERIES #16148-12CHC

Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 8 in.

SKU: 78205170034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: AW1614P
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 12; Material - Steel; Finish - Gray; Material Thickness - 16 Gauge; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Solid; Height - in - 16.00; Width - in - 14.00; Depth - in - 8.00; Mounting - External Feet; Optional Panel - AW1614P; Additional Information - Additional Ratings: NEMA 13
Additional Info: Additional Ratings: NEMA 13