Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 6 in.

EATON BUSSMANN SERIES #14126-1

Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 6 in.

SKU #78205179300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: N1412P