EATON BUSSMANN SERIES #12126-RTHC

Enclosure, Wall Mount; Steel; HxWxD: 12 x 12 x 6 in.

SKU: 78205133170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 3R
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 12 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 305mm
Width - mm: 305mm
Depth - mm: 152mm
Mounting: Internal Holes
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 3R; Material - Steel; Finish - Gray; Material Thickness - 16 Gauge; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Solid; Height - In - 12.00; Width - In - 12.00; Depth - in - 6.00; Height - mm - 305; Width - mm - 305; Depth - mm - 152; Mounting - Internal Holes; Additional Information - With Padlocking Hasp, With Knockouts
Additional Info: With Padlocking Hasp, With Knockouts