Menu Search
Search
EATON BUSSMANN SERIES #1084-12CHCS

Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 4 in.

SKU # 78205113024 Manufacturer Series: JIC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray Powder Coated
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Height: 10 in. (254mm)
Width: 8 in. (203mm)
Depth: 4 in. (102mm)
Mounting: Wall
Optional Panel: AW108P

B-LINE 1084-12CHCS TYPE 12 JIC CONT