You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #20166-4XSS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 16 x 6 in.

SKU # 78205109495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 20 in.
Width: 16 in.
NEMA: 4X
Material: Stainless Steel
Material Specification: Type 316
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Depth: 6 in.
Optional Panel: AW2016SP
Type: Wall Mount Enclosure
Finish: Brushed
Material Thickness: 14 Gauge
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,12,13