Menu Search
EATON BUSSMANN SERIES #864-4XSS6CHC

Enclosure, Wall Mount; Stainless Steel; HxWxD: 8 x 6 x 4 in.

SKU # 78205109479 Manufacturer Series: Series JIC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 6 in.
Height: 8 in.
Material: Stainless Steel
Material Thickness: 14 Gauge
Material Specification: Type 316
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Depth: 4 in.
Optional Panel: AW86SP
Type: Wall Mount Enclosure
NEMA: 4X
Finish: Brushed
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,12,13