EATON BUSSMANN SERIES #483612-4XS3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 12 in.

SKU: 78205188405
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch
Cover Type: Single Door, Padlocking Handle
Height: 48 in.
Width: 36 in.
Depth: 12 in.
Height - mm: 1219mm
Width - mm: 914mm
Depth - mm: 305mm
Mounting: External Feet
Optional Panel: AW4836P
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - 3 Point Latch; Cover Type - Single Door, Padlocking Handle; Height - In - 48.00; Width - In - 36.00; Depth - in - 12.00; Height - mm - 1219; Width - mm - 914; Depth - mm - 305; Mounting - External Feet; Optional Panel - AW4836P; Additional Information - Additional Ratings: NEMA 3, 3R, 4, 12
Additional Info: Additional Ratings: NEMA 3, 3R, 4, 12