Menu Search
EATON BUSSMANN SERIES #16168-SDSS4

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 16 x 8 in.

SKU # 78205109356 Manufacturer Series: Permier
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 16 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: 1616P

Additional Info: Additional Ratings: NEMA 4,12