Menu Search
Search
EATON BUSSMANN SERIES #1085-4XFCHQRC

Enclosure, Wall Mount; Nonmetallic; HxWxD: 12 x 9 x 5 in.

SKU # 78205152394 Manufacturer Series: JIC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1, 3, 4X, 12
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Screw On
Cover Latching: Padlockable
Cover Type: Hinged, Quick Release
Height: 12 in. (305mm)
Width: 9 in. (229mm)
Depth: 5 in. (127mm)
Mounting: Wall
Optional Panel: AW108