EATON BUSSMANN SERIES #644-4XACHC

Enclosure, Wall Mount; Aluminum; HxWxD: 6 x 4 x 4 in.

SKU: 78205170278
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Aluminum
Finish: Brushed
Material Thickness: 12 Gauge
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: AW64P
Additional Info: Additional Ratings: NEMA 4,12,13