Menu Search
Wall Mount Enclosures Enclosure, Junction Box ; Steel; HxWxD: 36 x 24 x 12 in.

EATON BUSSMANN SERIES #362412-SC

Enclosure, Junction Box ; Steel; HxWxD: 36 x 24 x 12 in.

SKU #78205123430
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Junction Box Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 36 in.
Width: 24 in.
Depth: 12 in.
Height - mm: 914mm
Width - mm: 610mm
Depth - mm: 305mm
Mounting: Internal Holes

Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1; Material - Steel; Finish - Gray; Material Thickness - 14 Gauge; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Solid; Height - In - 36.00; Width - In - 24.00; Depth - in - 12.00; Height - mm - 914; Width - mm - 610; Depth - mm - 305; Mounting - Internal Holes