Menu Search
CHATSWORTH PRODUCTS #A1024-LP

Enclosure, Ceiling Mount; Aluminum; HxWxD: 48 x 24 x 10 in.

SKU # 70395724342 Manufacturer Series: A1024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Enclosure
Material: Aluminum
Finish: White
Material Thickness: 0.06 in.
Height: 48 in. (1219.2mm)
Width: 24 in. (610mm)
Depth: 10 in. (254mm)

Additional Info: For Wiring Blocks