Menu Search

CHATSWORTH PRODUCTS #A1222-HR

Enclosure, Ceiling Mount; Aluminum; HxWxD: 24 x 24 x 12 in.

SKU: 70395724344
Manufacturer Series: A1222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ceiling Mount Enclosure
Material: Aluminum
Finish: White
Material Thickness: 0.06 in.
Height: 24 in.
Width: 24 in.
Depth: 12 in.
Height - mm: 610mm
Width - mm: 610mm
Depth - mm: 304.8mm
Additional Info: For Active Components