Menu Search
Search
ALTRONIX #WP3

Power Supply/Battery Enclosure, 11.31 in. W x 13.31 in. H

SKU # 47001098691
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Power Supply/Battery Enclosure
NEMA: 4, 4X
Material: Fiberglass Reinforced Polyester
Cover Latching: Latch, Lockable
Height: 13.31 in.
Width: 11.31 in.
Depth: 5.59 in.