Menu Search
ABB INSTALLATION PRODUCTS #CV14126

Thomas and Betts Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 12 x 6 in.

SKU # 03448110320 Manufacturer Series: Circuit Safe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 12 in.
Height: 14 in.
Material Specification: Thermoplastic
Depth: 6 in.
Optional Panel: JP1412
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,3R,12. Inside Depth: 6.45 in