Menu Search
ABB INSTALLATION PRODUCTS #CV665

Thomas and Betts Enclosure, Wall Mount; Nonmetallic; HxWxD: 6 x 6 x 5 in.

SKU # 03448110300 Manufacturer Series: Circuit Safe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 6 in.
Height: 6 in.
Material Specification: Thermoplastic
Depth: 5 in.
Optional Panel: JP66
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,3R,12. Inside Depth: 5.45 in