Menu Search
Wall Mount Convection Heaters Kickspace Heater, 120V, 17.00 in. H x 14.12 in. L, Black

SLANT-FIN #TK-90

Kickspace Heater, 120V, 17.00 in. H x 14.12 in. L, Black

SKU #78888692503
Manufacturer Series: TK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Heater Type: Kickspace
Voltage: 120V
Height: 431mm (17 in.)
Length: 360mm (14.12 in.)
Color: Black

Additional Info: 68 CFM