Menu Search
SIEMENS #3RT29345AH21

Coil, Magnetic; Tape Wound; 48V 50/60Hz

SKU # 88762191910 Manufacturer Series: 3RT2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 48V 50/60Hz
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S2