Menu Search
SIEMENS #3RT1944-5AG22

Coil, Magnetic; Tape Wound; 110V 50/60Hz

SKU # 75455496712 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 110V 50/60Hz
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3

Additional Info: Connection: Cage Clamp