Menu Search
Search
SIEMENS #3RT1945-5AP01

Coil, Magnetic; Tape Wound; 230V 50Hz

SKU # 75455476713 Manufacturer Series: 3RT1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Voltage: 230V 50Hz
Type: Magnetic Contactor
Construction Style: Tape Wound
Size Type: IEC Frame Size S3

Additional Info: Connection: Screw