Menu Search
Search
SIEMENS #3RT1924-5AM21

Coil, Magnetic; Tape Wound; 208V 50/60Hz

SKU # 75455441318 Manufacturer Series: 3RT1
RoHS Compliant
View more versions of this product
Voltage: 208V 50/60Hz
Size Type: IEC Frame Size S0
Type: Magnetic Contactor
Construction Style: Tape Wound

Additional Info: Connection: Screw