Menu Search
Voltage Sensing Relays and Monitors Voltage Monitor, 480V AC, (1)SPST NO, (1)SPST NC 10A 240V
TIME-MARK #C264-480VAC

Voltage Monitor, 480V AC, (1)SPST NO, (1)SPST NC 10A 240V

SKU # 78076498995 Manufacturer Series: 264
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Voltage Monitor
Operation: Solid State
Phase: 3
Detection: Phase Failure/Reversal, Voltage Unbalance, Undervoltage
Protection: Transient Surge
Line Voltage: 480V AC
Voltage Range: 380-500V
Frequency: 60 Hz
Contact Configuration: (1)SPST NO, (1)SPST NC
Contact Rating: 10A at 240V
Mounting: Surface
Reset: Automatic
Enclosure: Steel

Voltage Sensing Relays and Monitors: Type - Voltage Monitor; Operation - Solid State; Phase - 3-Phase; Detection - Phase Failure/Reversal, Voltage Unbalance, Undervoltage; Protection - Transient Surge; Line Voltage - 480V AC; Voltage Range - 380-500V; Frequency - 60 Hz; Contact Configuration - (1)SPST NO, (1)SPST NC; Contact Rating - 10A @ 240V; Mounting - Surface; Reset - Automatic; Enclosure - Steel; Additional Information - Adjustable trip delay; Manufacturer Series - 264

Additional Info: Adjustable trip delay