Menu Search
Voltage Sensing Relays and Monitors Voltage Monitor, 240V AC, SPDT 10A 240V
TIME-MARK #258B

Voltage Monitor, 240V AC, SPDT 10A 240V

SKU # 78076493058 Manufacturer Series: 258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Voltage Monitor
Operation: Solid State
Phase: 3
Detection: Phase Failure/Reversal, Low Voltage
Protection: Transient Surge
Line Voltage: 240V AC
Voltage Range: 208-240V
Frequency: 60 Hz
Contact Configuration: SPDT
Contact Rating: 10A at 240V
Mounting: 8 Pin Plug-in
Reset: Automatic
Enclosure: ABS Plastic, Red

Voltage Sensing Relays and Monitors: Type - Voltage Monitor; Operation - Solid State; Phase - 3-Phase; Detection - Phase Failure/Reversal, Low Voltage; Protection - Transient Surge; Line Voltage - 240V AC; Voltage Range - 208-240V; Frequency - 60 Hz; Contact Configuration - SPDT; Contact Rating - 10A @ 240V; Mounting - 8 Pin Plug-in; Reset - Automatic; Enclosure - ABS Plastic,Red; Additional Information - Adjustment Voltage Range: 160-240V AC; Manufacturer Series - 258

Additional Info: Adjustment Voltage Range: 160-240V AC