Menu Search
Voltage Sensing Relays and Monitors Voltage Monitor Relay, 3-Phase, 160-690V, 50/60 Hz, Snap-On Mount

SIEMENS #3UG4618-1CR20

Sirius Voltage Monitor Relay, 3-Phase, 160-690V, 50/60 Hz, Snap-On Mount

SKU #75455493147
Manufacturer Series: 3UG
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Digital Monitor
Phase: 3
Detection: Undervoltage Detection, Undervoltage Detection 3 Phases, Phase Sequence Recognition, Phase Failure Detection, Asymmetry Recognition, Voltage Window Recognition, Overvoltage Detection, Overvoltage Detection 3 Phases
Line Voltage: 690V AC
Voltage Range: 160-690V
Frequency: 50/60 Hz
Mounting: Snap-On
Reset: Automatic

Additional Info: Operating Temperature: -25 to 60 deg C