Menu Search
Voltage Sensing Relays and Monitors Voltage Monitor Relay, 1-Phase, 50/60 Hz, (1) CO, Din Rail/Snap-On Mount

SIEMENS #3UG4633-2AL30

Sirius Voltage Monitor Relay, 1-Phase, 50/60 Hz, (1) CO, Din Rail/Snap-On Mount

SKU #75455496717
Manufacturer Series: 3UG4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Voltage Monitor
Operation: Electromechanical
Phase: 1
Detection: Phase Sequence
Frequency: 50/60 Hz
Contact Configuration: (1) CO
Mounting: DIN Rail or Snap-on

Additional Info: Operating Temperature: -25 to 60 deg C, Screw Terminal