Monitoring Relay, 24-240V, 15/400 Hz, (2) CO, Din Rail/Snap-on Mounting

SKU: 04089292310
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Insulation Monitor
Operation: Electromechanical
Line Voltage: 0-400/0-600V AC/V DC
Voltage Range: 24-240V
Frequency: 15-400 Hz
Contact Configuration: (2) CO
Mounting: DIN Rail or Snap-on
Manufacturer Series: Sirius 3UG4
Voltage Sensing Relays and Monitors: Type - Insulation Monitor; Operation - Electromechanical; Line Voltage - 0-400/0-600V AC/V DC; Voltage Range - 24-240V; Frequency - 15-400 Hz; Contact Configuration - (2) CO; Mounting - Din Rail or Snap-on; Additional Information - Operating Temperature: -25 to 60 deg C, Screw Terminal; Manufacturer Series - Sirius 3UG4
Additional Info: Operating Temperature: -25 to 60 deg C, Screw Terminal