Menu Search
Voltage Sensing Relays and Monitors Digital Monitoring Relay, 3-Phase, 160-690V, 50/60 Hz

SIEMENS #3UG48151AA40

Digital Monitoring Relay, 3-Phase, 160-690V, 50/60 Hz

SKU #04089287085
Manufacturer Series: SIRIUS 3UG48
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Voltage Monitor
Operation: Solid State
Phase: 3
Detection: Phase Failure/Sequence/Asymmetry, Undervoltage, Overvoltage
Line Voltage: 690V AC
Voltage Range: 160-690V
Frequency: 50/60 Hz
Contact Configuration: 1 CO
Contact Rating: 3A/400VAC, 0.1A/250VDC
Mounting: Snap-On
Reset: Automatic

The SIRIUS 3UG4 monitoring relays for electronic and mechanical variables monitor all important characteristics that allow conclusions to be drawn about the functionality of a plant. Both sudden disturbances and gradual changes, which may indicate the nee