Menu Search
Voltage Sensing Relays and Monitors Voltage/Phase Monitoring Relay, 600V AC, DPDT 10A
EATON #D65VMLS600

Voltage/Phase Monitoring Relay, 600V AC, DPDT 10A

SKU # 78211349178 Manufacturer Series: D65
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Voltage/Phase Monitoring Relay
Operation: Electromechanical
Phase: 3
Detection: Phase Failure/Reversal, Voltage Unbalance, Undervoltage, Overvoltage
Line Voltage: 600V AC
Frequency: 50/60 Hz
Contact Configuration: DPDT
Contact Rating: 10A
Mounting: Surface DIN Rail or Panel
Reset: Automatic or Manual

Eaton D65 Series phase monitoring relays prevent motors from running at temperatures above approved ratings and provide protection against phase loss, phase reversal and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel.

Additional Info: Operating Temperature: -28 to 65 deg C