Menu Search
EATON #D65PAR208

Voltage/Phase Monitoring Relay, 208V AC, SPDT 10A at 240VAC

SKU # 78668510831 Manufacturer Series: D65
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Voltage/Phase Monitoring Relay
Phase: 1
Detection: Phase Failure/Reversal, Undervoltage
Protection: Transient
Line Voltage: 208V AC
Voltage Range: 156-198V
Frequency: 60 Hz
Contact Configuration: SPDT
Contact Rating: 10A at 240V AC
Mounting: 8 Pin Plug-in Socket

Eaton D65 Series phase monitoring relays prevent motors from running at temperatures above approved ratings and provide protection against phase loss, phase reversal and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel.

Additional Info: Operating Temperature: -28 to 65 deg C