Menu Search

EATON #D65VMRPR1

Voltage Monitoring Relay, 12V DC, DPDT 10A at 240VAC/30VDC

SKU #78668512214
Manufacturer Series: D65
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Voltage Monitoring Relay
Operation: Electromechanical
Phase: 1
Detection: Overvoltage, Undervoltage
Protection: Transient
Line Voltage: 12V DC
Voltage Range: Pickup: 10-14VDC, Dropout: 9-13VDC
Frequency: 50/60 Hz
Contact Configuration: DPDT
Contact Rating: 10A at 240V AC / 30V DC
Mounting: 8 Pin Plug-in Socket
Reset: Automatic

The D65VMRP over and undervoltage relays provide protection to equipment where either an over or undercurrent condition is potentially damaging. They are designed to operate when the operating voltage reaches a preset value and drop out when the operating voltage drops to a level below the preset value.

Additional Info: Operating Temperature: -28 to 55 deg C