The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #D65PLR480

Voltage Monitor, 480V AC, SPDT 10A

SKU # 78668512276 Manufacturer Series: D65
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Voltage Monitor
Detection: Phase Loss/Reversal
Line Voltage: 480V AC
Voltage Range: 240-480V
Frequency: 50/60 Hz
Contact Configuration: SPDT
Contact Rating: 10A
Mounting: 8 Pin Plug-in

Voltage Sensing Relays and Monitors: Type - Voltage Monitor; Detection - Phase Loss/Reversal; Line Voltage - 480V AC; Voltage Range - 240-480V; Frequency - 50/60 Hz; Contact Configuration - SPDT; Contact Rating - 10A; Mounting - 8 Pin Plug-in; Manufacturer Series - D65