Menu Search

THOMAS & BETTS #WAT-5020

Conduit Marker Card Vinyl 460 Volts

SKU: 78621077720
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Marker Card
Legend: 460 Volts
Marker Height: 2.25 in.
Marker Length: 0.50 in.
Material: Vinyl
Color - Legend: Black
Color - Background: Orange
Quantity: 25
Description
Voltage Labels: Type - Conduit Marker Card; Legend - 460 Volts; Marker Height - 2.25 in.; Marker Length - 0.50 in.; Material - Vinyl; Color - Legend - Black; Color - Background - Orange; Quantity - 25; Additional Information - Character Height: 5/16 in., OSHA compliant
Additional Info: Character Height: 5/16 in., OSHA compliant