Menu Search
THOMAS & BETTS #WDT-5012

Conduit Marker Card Self-Adhesive Vinyl Cloth 120 Volts

SKU # 78621077761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Marker Card
Legend: 120 Volts
Marker Height: 1.130"
Marker Length: 4.500"
Material: Vinyl Cloth
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 4

Voltage Labels: Type - Conduit Marker Card; Legend - 120 Volts; Marker Height - 1.130"; Marker Length - 4.500"; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 4