Menu Search
Voltage Labels Voltage Marker Vinyl Fiber Optic
PANDUIT #PCV-FOCY

Voltage Marker Vinyl Fiber Optic

SKU # 07498343023
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Voltage Marker
Legend: Fiber Optic
Marker Height: 0.500 in.
Marker Length: 2.250 in.
Material: Vinyl
Color - Legend: Black
Color - Background: Orange
Quantity: 5

Voltage Labels: Type - Voltage Marker; Legend - Fiber Optic; Marker Height - 0.500 in.; Marker Length - 2.250 in.; Material - Vinyl; Color - Legend - Black; Color - Background - Orange; Quantity - 5; Additional Information - Pipe Diameter: 1-1/4 in.

Additional Info: Pipe Diameter: 1-1/4 in.