Menu Search
Search
PANDUIT #PCV-FOCBY

Voltage Marker Vinyl Fiber Optic Cable

SKU # 07498343021
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Voltage Marker
Legend: Fiber Optic Cable
Marker Height: 1.13 in.
Marker Length: 4.5 in.
Material: Vinyl
Color - Legend: Black
Color - Background: Orange
Quantity: 5

Additional Info: Pipe Diameter: 1-1/4 in. to 3 in.