Menu Search
Voltage Labels Voltage Marker, Legend: 277/480 Volts, 0.50 in. H x 2.25 in. L Marker
PANDUIT #PCV-277/480CY

Voltage Marker, Legend: 277/480 Volts, 0.50 in. H x 2.25 in. L Marker

SKU # 07498342840 Manufacturer Series: PCV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Type: Voltage Marker
Legend: 277/480 Volts
Marker Height: 0.50 in.
Marker Length: 2.25 in.
Material: Vinyl
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 90

Voltage Labels: Type - Voltage Marker; Legend - 277/480 Volts ; Marker Height - 0.50 in.; Marker Length - 2.25 in.; Material - Vinyl; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 90; Additional Information - Pipe or Conduit O.D. Range: 1.25 in. - Under, Temperature Range: -20 -176 deg F (-29 - 80 deg C); Manufacturer Series - PCV

Additional Info: Pipe or Conduit O.D. Range: 1.25 in. - Under, Temperature Range: -20 -176 deg F (-29 - 80 deg C)