Menu Search
PANDUIT #PCV-230BY

Pan-Codeā„¢ Voltage Marker Card, 230 Volts, 1.13 in. H x 4.50 in. L Marker, Black Legend, Orange Background

SKU # 07498342774
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Marker Card
Legend: 230 Volts
Marker Height: 1.130"
Marker Length: 4.500"
Material: Vinyl Cloth
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 4

Voltage Labels: Type - Conduit Marker Card; Legend - 230 Volts; Marker Height - 1.130"; Marker Length - 4.500"; Material - Vinyl Cloth; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 4; Manufacturer Series - Pan-Code