Menu Search
Voltage Labels Label, Equipment, Yellow on Black

INDUSTRIAL SUPPLIES MISC #464005

Label, Equipment, Yellow on Black

SKU #78404196945
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Equipment Label
Legend: DO NOT PARALLEL
Marker Height: 3.000"
Marker Length: 15.000"
Material: Reflective Film
Mounting: Self Adhesive
Color - Legend: Yellow
Color - Background: Black

Voltage Labels: Type - Equipment Label; Legend - DO NOT PARALLEL; Marker Height - 3.000"; Marker Length - 15.000"; Material - Reflective Film; Mounting - Self-Adhesive; Color - Legend - Yellow; Color - Background - Black; Additional Information - Scotchlite Reflective Decal

Additional Info: Scotchlite Reflective Decal